• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,913)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,715)
  • Protection, Safety & Hygiene(55,413)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,342)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(135)
  • Cleaning(1,248)
  • Skin protection cream(21)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Wiping
  6. Industrial wipes & paper rolls
  7. LUCART 862122 C-FOLD HAND TOWEL SOFT 2PLY WHITE BOX 2400 SHEETS

LUCART 862122 C-FOLD HAND TOWEL SOFT 2PLY WHITE BOX 2400 SHEETS

LUCART 862122 STRONG2400C 2 PLY C FOLD GLUE EMBOSSED WHT 160X15

See technical informationSee documents

References

Lucart:862122
Rubix:258A9834
brand logo
brand logo

Documents

Product details : LUCART 862122 C-FOLD HAND TOWEL SOFT 2PLY WHITE BOX 2400 SHEETS


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 25.06 excl. VAT
/ Each
£ 30.07 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

WYPALL 7276 L10 ESSENTIAL WIPERS - CENTREFEED ROLL / WHITE PK6TORK 194450 BLUE LONG-LASTING CLEANING CLOTHS W8 1PLY X40 PK8SCOTT 8511 ESSENTIAL TOILET TISSUE MAXI JUMBO WHITE 380 6 ROLLSTORK 100152 WHITE CENTREFEED WIPING PAPER M1 1PLYWYPALL 7494 L10 FOOD HYGIENE WIPING PAPER CENTREFEED FOR REACH BLU PK6TORK 120257 ADVANCED TOILET JUMBO ROLL 360M 2 PLY PK6SPARTEX 2PLY BLUE CENTREFEED ROLLS 150M X 175MM X 70MM 417 SHEETS PK6LUCART 870136 ECO230 WHT 2PLY HYGIENE ROLL 50MX500MM PK9LUCART 812398 ECO400J WHT 2PLY MAXI JUMBO 400MX86MMX60MM PK6WYPALL 8348 X70 GENERAL CLEAN LARGE ROLL WHITE 820 SHEETSSCOTT 6657 SLIMROLL HAND TOWELS WHITE PK6SCOTT 8501 ESSENTIAL TOILET TISSUE 1053 SHEETS JUMBO WHITE PK6LUCART 870146 EASY200BH BLU 2PLY EMB HYGIENE ROLL 40MX500MM PK12TORK 110275 WHITE SOFT JUMBO TOILET PAPER ROLL T1 2PLY 1800 SHEETS PK6KC 8538 SCOTT TOILET TISSUE ROLLS SMALL ROLL WHT 6PKS 6SMLRLS 320SH
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap