KC 8538 SCOTT TOILET TISSUE ROLLS SMALL ROLL WHT 6PKS 6SMLRLS 320SH
36 Packs of 11520 Sheets , 2 ply
See technical informationSee documentsReferences
Scott:8538
Rubix:347308
EAN:5033848002672

Documents
Product details : KC 8538 SCOTT TOILET TISSUE ROLLS SMALL ROLL WHT 6PKS 6SMLRLS 320SH
Scott Performance 320 toilet tissue rolls are the highest-quality toilet tissues for any business looking for consistent quality at affordable prices. The 100% recycled paper dissolves easily in cold water, reducing blockages and maintenance requirements. FSC and ECO label certified. This product is sold as a box of 36 rolls x 320 white, 2 ply sheets (11520 total). Individual sheet size 12 cm (L) x 9.4 cm (W)
Technical specifications
Attributes
| Length | 12 cm |
|---|---|
| Colour | white |
| Number of rolls | 6 |
| Number of formats | 11520 |
Show UNSPSC/ECL@SS
£ 41.93 excl. VAT
/ Each
£ 50.32 incl. VAT
- In stock: Next day delivery