SPARTEX SPJTP202 JUMBO TOILET ROLL 2 PLY 60MM CORE 200M WHITE PK12
SPARTEX SPJTP202 JUMBO TOILET ROLL 2 PLY 60MM CORE 200M WHITE PK12
See technical informationReferences
Spartex:SPJTP202
Rubix:445A8812
Manufacturer :SPJTP202

Product details : SPARTEX SPJTP202 JUMBO TOILET ROLL 2 PLY 60MM CORE 200M WHITE PK12
Technical specifications
Attributes
| Length | 20000 cm |
|---|---|
| Colour | white |
| Number of rolls | 2 |
| Diameter | 60 mm |
| Number of formats | 12 |
Show UNSPSC/ECL@SS
£ 16.80 excl. VAT
/ Each
£ 20.16 incl. VAT
- Usually arrives within 14 working days
