SCOTT 8042 CONTROL TOILET TISSUE FOLDED WHITE 250 SHEETS PK36
Folded Toilet Tissue
See technical informationSee documentsReferences
Scott:8042
Rubix:80866453
EAN:05027375010354

Documents
Product details : SCOTT 8042 CONTROL TOILET TISSUE FOLDED WHITE 250 SHEETS PK36
Elevate your washroom experience with trusted and familiar Scott® Control™ washroom solutions, designed to support washroom hygiene compliance control in the workplace. For increased hygiene in critical environments from one of the world's most trusted brands, choose Scott® Control™ 2 ply toilet paper. A quality folded toilet tissue for where workplace hygiene and contamination control is a priority. Scott® Control™ bulk toilet paper offers dispensing of single toilet paper sheets meaning you only touch the sheets you use helping maximise washroom hygiene and efficiency while minimising waste. Our touch free dispensers reduce the risk of cross contamination. Embossed Scott® logo and patterns offer an enhanced appearance and feel to every sheet of toilet paper. Compatible with a variety of Kimberly-Clark toilet paper dispenser options: Aquarius™ commercial toilet paper dispensers in white or black (product codes 6946 and 7172), a high capacity folded toilet tissue dispenser (product code 6990) and a high image stainless steel dispenser (product code 8972). For environmental assurance, Scott® Control™ single sheet toilet paper is made from 100% recycled fibres, is FSC certified, carries the European Ecolabel and has reliable flushability.
Strengths
•Each individual pack of 2 ply folded toilet tissue contains 250 embossed 2 ply toilet paper sheets
A quality folded toilet paper for where hygiene and contamination control is a priority
Scott® Control™ interleaved toilet paper offers single sheet dispensing meaning you only touch the sheets you use helping maximise hygiene and efficiency
Embossed Scott® logo and patterns deliver an enhanced appearance and feel to every sheet of toilet paper
For environmental assurance, Scott® Control™ commercial toilet paper is made from 100% recycled fibres, is FSC certified, carries the European Ecolabel and has reliable flushability
A quality folded toilet paper for where hygiene and contamination control is a priority
Scott® Control™ interleaved toilet paper offers single sheet dispensing meaning you only touch the sheets you use helping maximise hygiene and efficiency
Embossed Scott® logo and patterns deliver an enhanced appearance and feel to every sheet of toilet paper
For environmental assurance, Scott® Control™ commercial toilet paper is made from 100% recycled fibres, is FSC certified, carries the European Ecolabel and has reliable flushability
Technical specifications
Attributes
| Length | 18.6 cm |
|---|---|
| Colour | white |
| Number of rolls | 1 |
| Number of formats | 9000 |
Show UNSPSC/ECL@SS
£ 37.78 excl. VAT
/ Each
£ 45.34 incl. VAT
- In stock: Next day delivery







