SPB Section Eight Grooves V-Pulleys
Profile | SPB |
---|---|
Pitch diameter | 212 mm |
Number of grooves | 8 |
Profile | SPB |
---|---|
Pitch diameter | 212 mm |
Number of grooves | 8 |
Taper bush | 3535 |
Type | 3 |
Rim width | 158 mm |
Outer diameter | 219 mm |
Width | 89 mm |
Material | Cast iron GG25 |
In stock: Next day delivery