MECALINE 2 SPZ 63 1108 63X2 SPZ SECTION TWO GROOVE V PULLEY
SPZ Section Two Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:02SPZ063
Rubix:45036553
Manufacturer :856324
EAN:3660338116124

Documents
Product details : MECALINE 2 SPZ 63 1108 63X2 SPZ SECTION TWO GROOVE V PULLEY
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (1108) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 63 mm |
| Taper bush | 1108 |
| Material | cast iron gg25 |
| Number of grooves | 2 |
| Type | 8 |
| Rim width | 28 mm |
| Outer diameter | 67 mm |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 5.80 excl. VAT
/ Each
£ 6.96 incl. VAT
- In stock: Next day delivery
