MECALINE 06SPA630 856699 V-PULLEY 6G SPA 630 TL 4040
SPA Section Six Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:06SPA630
Rubix:222A6643
Manufacturer :856699
EAN:3660338119835

Documents
Product details : MECALINE 06SPA630 856699 V-PULLEY 6G SPA 630 TL 4040
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (4040) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 630 mm |
| Taper bush | 4040 |
| Material | cast iron gg25 |
| Number of grooves | 6 |
| Type | 4 |
| Rim width | 95 mm |
| Outer diameter | 635.5 mm |
| Width | 102 mm |
Show UNSPSC/ECL@SS
£ 184.63 excl. VAT
/ Each
£ 221.56 incl. VAT
- Usually arrives within 14 working days
