SPZ Section Four Grooves V-Pulleys
Profile | SPZ |
---|---|
Pitch diameter | 95 mm |
Number of grooves | 4 |
Profile | SPZ |
---|---|
Pitch diameter | 95 mm |
Number of grooves | 4 |
Taper bush | 1610 |
Type | 8 |
Rim width | 52 mm |
Outer diameter | 99 mm |
Width | 25 mm |
Material | Cast iron GG25 |
In stock: Next day delivery