FENNER TAPER LOCK PULLEY QXPC SECTION 355MM 4 GROOVE TAPER BORED 3525
V-pulley for taper bush
See technical informationReferences
Fenner:SPC355X4-FEN
Rubix:406A0885
Manufacturer :031C0344



Product details : FENNER TAPER LOCK PULLEY QXPC SECTION 355MM 4 GROOVE TAPER BORED 3525
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 355 SPC 4 TL 3525
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 355 mm |
| Taper bush | 3535 |
| Material | grey cast iron (cast iron, type en-gjl-200 / equivalent according to supplier) |
| Number of grooves | 4 |
| Type | trapezoidal grooved pulley (spc profile) for taper-lock removable hub (taper bush) |
| Rim width | 89 mm |
| Outer diameter | 365 mm |
| Width | 111 mm |
Show UNSPSC/ECL@SS
£ 367.66 excl. VAT
/ Each
£ 441.19 incl. VAT
- Delivery usually within ( 2 ) days
