SPC Section Four Grooves V-Pulleys
Profile | SPC |
---|---|
Pitch diameter | 530 mm |
Number of grooves | 4 |
Profile | SPC |
---|---|
Pitch diameter | 530 mm |
Number of grooves | 4 |
Taper bush | 3535 |
Type | 5 |
Rim width | 111 mm |
Outer diameter | 539.6 mm |
Width | 102 mm |
Material | Cast iron GG25 |
Usually arrives within 14 working days