MECALINE 2 SPB 180 2517 180X2 SPB SECTION TWO GROOVE V PULLEY
SPB Section Two Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:02SPB180
Rubix:45036537
Manufacturer :856304
EAN:3660338115929

Documents
Product details : MECALINE 2 SPB 180 2517 180X2 SPB SECTION TWO GROOVE V PULLEY
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (2517) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 180 mm |
| Number of grooves | 2 |
| Taper bush | 2517 |
| Material | cast iron gg25 |
| Type | 1 |
| Rim width | 44 mm |
| Outer diameter | 187 mm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 29.40 excl. VAT
/ Each
£ 35.28 incl. VAT
- In stock: Next day delivery
