SPC Section Four Grooves V-Pulleys
Profile | SPC |
---|---|
Pitch diameter | 280 mm |
Number of grooves | 4 |
Profile | SPC |
---|---|
Pitch diameter | 280 mm |
Number of grooves | 4 |
Taper bush | 3535 |
Type | 3 |
Rim width | 111 mm |
Outer diameter | 289.6 mm |
Width | 89 mm |
Material | Cast iron GG25 |
In stock: Next day delivery