MECALINE 02SPB500 856318 V-PULLEY 2G SPB 500 TL 3020
SPB Section Two Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:02SPB500
Rubix:222A6492
Manufacturer :856318
EAN:3660338116063

Documents
Product details : MECALINE 02SPB500 856318 V-PULLEY 2G SPB 500 TL 3020
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (3020) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 500 mm |
| Taper bush | 3020 |
| Material | cast iron gg25 |
| Number of grooves | 2 |
| Type | 4 |
| Rim width | 44 mm |
| Outer diameter | 507 mm |
| Width | 51 mm |
Show UNSPSC/ECL@SS
£ 174.59 excl. VAT
/ Each
£ 209.51 incl. VAT
- In stock: Next day delivery
