FENNER TAPER LOCK PULLEY QXPZ SECTION 118MM 3 GROOVE TAPER BORED 2012
V-pulley for taper bush
See technical informationReferences
Fenner:SPZ118X3-FEN
Rubix:406A0985
Manufacturer :031Z0173

Product details : FENNER TAPER LOCK PULLEY QXPZ SECTION 118MM 3 GROOVE TAPER BORED 2012
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 118 SPZ 3 TL 2012
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 118 mm |
| Number of grooves | 3 |
| Taper bush | 2012 |
| Material | cast iron (en-gjl-200 / gg25), phosphated |
| Type | v-belt pulley with removable hub (taper lock) |
| Rim width | 40 mm |
| Outer diameter | 122 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 34.38 excl. VAT
/ Each
£ 41.26 incl. VAT
- Delivery usually within ( 2 ) days
