SPB Section Two Grooves V-Pulleys
Profile | SPB |
---|---|
Pitch diameter | 106 mm |
Number of grooves | 2 |
Profile | SPB |
---|---|
Pitch diameter | 106 mm |
Number of grooves | 2 |
Taper bush | 1610 |
Type | 8 |
Rim width | 44 mm |
Outer diameter | 113 mm |
Width | 25 mm |
Material | Cast iron |
Usually arrives within 14 working days