Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB4000 SPB Wrapped Wedge Belt
MECALINE SPB4000 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB4000
rubix:
45035482
manufacturer :
857767
ean:
3660338130182
Technical specifications
Profile
SPB
Pitch length
4000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB4000 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
4000
mm
Upper width
16.3
mm
Height
13
mm
Interior length
3940
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.80
excl. VAT
/
Each
£
117.36
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
OPTIBELT OPTI REDPOWER BELT SPC 35506002
OPTIBELT 5V 2000 RP 1793678
GATES SPA1600MN SUPERHC WEDGE BELT SPA SECTION MCOG
GATES 9626-62240 SPB2240 DELTA NARROW
GATES 9625-62932 SPA2932 DELTA NARROW
GATES SUPER HC VBELT SPZ1387 SUPERHC
GATES WEDGEBELTSPAMCOG SPA2782MN SUPERHC MN
OPTIBELT WEDGEBELTSPAENV SPA 20577700
GATES 9339-02098 SPB2098 SUPERHC
OPTIBELT WEDGEBELTSPZENV SPZ 19877700
GATES WEDGEBELTSPAMCOG SPA1272MN SUPERHC MN
GATES 9333-03082 SPA3082 SUPERHC
GATES WEDGEBELTSPAMCOG SPA1215MN SUPERHC MN
OPTIBELT 8V 1700 RP 1535588
MECALINE SPA2482 SPA Wrapped Wedge Belt