GATES SPA1600MN SUPERHC WEDGE BELT SPA SECTION MCOG


SuperHC MN SPA

References
gates:SPA1600MN SUPERHC MN
rubix:210A9859
manufacturer :9415-01600
ean:5412571102161
brand logo
brand logo
Technical specifications
ProfileSPA
Pitch length1600 mm
See all Specifications

Product details : GATES SPA1600MN SUPERHC WEDGE BELT SPA SECTION MCOG


Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.

Strengths

• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
ProfileSPA
Pitch length1600 mm
MaterialCR
Show UNSPSC/ECL@SS
  • In stock: Next day delivery