Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2482 SPA Wrapped Wedge Belt
MECALINE SPA2482 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA2482
rubix:
45035338
manufacturer :
857686
ean:
3660338129384
Technical specifications
Profile
SPA
Pitch length
2482
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2482 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
2482
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2487
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.15
excl. VAT
/
Each
£
19.38
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES 9333-02057 SUPER HC SPA2057
GATES 9625-61000 SPA1000 DELTA NARROW
MECALINE SPC2360 SPC Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPZ 16626002
GATES PREDATOR BELT SPCP5600
OPTIBELT SPC 50007700 WEDGEBELT SPC ENV SPC5000E
GATES SUPER HC VBELT SPB4000 SUPERHC
GATES 5ROW SPB VEEBELT SPB4500/5 POWERBAND
MECALINE SPA1120 SPA Wrapped Wedge Belt
GATES 9625-62000 SPA2000 DELTA NARROW
MECALINE SPA4000 SPA Wrapped Wedge Belt
GATES SUPER HC VBELT SPA1750 SUPERHC
MECALINE SPZ1140 WRAPPED WEDGE BELT 2.0
MECALINE 889610 SPZ1962 WRAPPED WEDGE BELT 2.0
MECALINE 889670 SPZ922 WRAPPED WEDGE BELT 2.0