References
Gates:SPB2098 SUPERHC
Rubix:270A0161
Manufacturer :933902098
EAN:5414465674181




Product details : GATES 933902098 SUPER HC V-BELT SPB2098
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 2098 mm |
| Interior length | 2038 mm |
| Outer length | 2120 mm |
| Thickness | 13 mm |
| Sheathed | yes |
| Series | super hc |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 29.26 excl. VAT
/ Each
£ 35.11 incl. VAT
- Usually arrives within 14 working days
