Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB3800E WEDGE BELT ENV
MECALINE SPB3800E WEDGE BELT ENV
SPB Wedge Belts
References
mecaline:
SPB3800
rubix:
210A6071
manufacturer :
857765
ean:
3660338130168
Technical specifications
Profile
SPB
Pitch length
3800
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB3800E WEDGE BELT ENV
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
3800
mm
Upper width
16.3
mm
Height
13
mm
Interior length
3740
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.88
excl. VAT
/
Each
£
71.86
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
OPTIBELT REDPOWER V BELT SPB2900REDPOWER
GATES 9624-61520 SPZ1520 DELTA NARROW
GATES WEDGEBELTSPAMCOG SPA882MN SUPERHC MN
OPTIBELT SPZ 18877700 WEDGEBELT SPZ ENV SPZ1887E
GATES WEDGEBELT 3V ENV 3V560 SUPERHC
GATES SUPER HC VBELT SPC2500 SUPERHC
OPTIBELT SPA 14007700 SPA1400E WEDGEBELTSPAENV
GATES 9624-60850 SPZ850 DELTA NARROW
GATES WEDGEBELTSPZMCOG SPZ2650MN SUPERHC MN
MECALINE SPC3000 SPC Wrapped Wedge Belt
GATES 9339-02180 SUPER HC SPB2180
OPTIBELT SPC 4400 1661495
GATES 9333-02532 SUPER HC SPA2532
MECALINE SPZ2287 WRAPPED WEDGE BELT 2.0
GATES SPZ1312MN SUPERHC MN WEDGEBELTSPZMCOG SPZ1312MC