Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPC3000 SPC Wrapped Wedge Belt
MECALINE SPC3000 SPC Wrapped Wedge Belt
SPC Wedge Belts
References
mecaline:
SPC3000E
rubix:
45035513
ean:
3660338272622
Technical specifications
Profile
SPC
Pitch length
3000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC3000 SPC Wrapped Wedge Belt
Wedge Belt - SPC Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPC
Pitch length
3000
mm
Upper width
22
mm
Height
18
mm
Interior length
2917
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.50
excl. VAT
/
Each
£
53.40
incl. VAT
Sold out
Select variants (27)
Add to cart
Check our products from related categories
OPTIBELT WEDGEBELTSPAENV SPA 26327700
MECALINE SPB8000 SPB Wrapped Wedge Belt
OPTIBELT SPC 2120 1526846
GATES 9625-61657 SPA1657 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPC 35506002
MECALINE SPA757 WRAPPED WEDGE BELT 2.0
GATES 2ROW SPC VEEBELT SPC3150/2 POWERBAND
MECALINE SPZ772 SPZ Wrapped Wedge Belt
GATES 9625-63032 SPA3032 DELTA NARROW
MECALINE SPZ587 SPZ Wrapped Wedge Belt
MECALINE SPA3000 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELT 8V ENV 8V1600 SUPERHC
MECALINE 889553 SPZ1147 WRAPPED WEDGE BELT 2.0
OPTIBELT SPB2500E WEDGE BELT SPB SK
OPTIBELT WEDGEBELTSPAENV SPA 27327700