OPTIBELT SPA 14007700 SPA1400E WEDGEBELTSPAENV
SK High Performance Wedge Belt
See technical informationReferences
Optibelt:SPA 1400
Rubix:209A1573
Manufacturer :1757383
EAN:4014486076950




Product details : OPTIBELT SPA 14007700 SPA1400E WEDGEBELTSPAENV
Set constant S=C Plus
The wrapped optibelt SK wedge belt has the characteristics of the excellent Optibelt S=C Plus with an efficiency of almost 97 % and can be used in the set without further measurements.
Replacing a classic profile
In the case of existing drives with a classic profile, e. g. B/17, this can be replaced by the SPB wedge belt profile. A prerequisite for this is the observance of the minimum disc diameter, which is higher than that of the classic V-belt due to its increased design for wedge belt of the same width. Pulleys suitable for wedge belts must also be used.
Strengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x161x161 mm |
|---|---|
| Logistic Weight | 172 g |
| Profile | spa |
| Upper width | 12.7 mm |
| Pitch length | 1400 mm |
| Interior length | 1355 mm |
| Outer length | 1418 mm |
| Thickness | 10 mm |
Show UNSPSC/ECL@SS
£ 14.46 excl. VAT
/ Each
£ 17.35 incl. VAT
- Usually arrives within 14 working days
