Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ2287 WRAPPED WEDGE BELT 2.0
MECALINE SPZ2287 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ2287E - 889627
rubix:
243A4511
manufacturer :
889627
ean:
3660338421808
Technical specifications
Profile
spz
Pitch length
2287
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ2287 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spz
Pitch length
2287
mm
Upper width
10
mm
Height
8
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.52
excl. VAT
/
Each
£
15.02
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
MECALINE SPA2482 WRAPPED WEDGE BELT 2.0
GATES 9625-61100 SPA1100 DELTA NARROW
GATES SUPER HC VBELT SPZ2180 SUPERHC
MECALINE SPA1482 SPA Wrapped Wedge Belt
OPTIBELT SPZ 14627700 WEDGEBELT SPZ ENV SPZ1462E
GATES WEDGEBELTSPAMCOG SPA1907MN SUPERHC MN
GATES 9624-61024 SPZ1024 DELTA NARROW
GATES 9339-01650 SUPER HC SPB1650
OPTIBELT SPZ1650E:OPTI ISO WEDGE BELT SPZ
OPTIBELT WEDGEBELT SPZ ENV SPZ937E
MECALINE SPA1982 SPA Wrapped Wedge Belt
GATES 9625-62207 SPA2207 DELTA NARROW
MECALINE SPZ975 SPZ Wrapped Wedge Belt
MECALINE 857638 V-BELT SPA 1507 E
GATES PREDATOR BELT SPCP3550