Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB3450 SPB Wrapped Wedge Belt
MECALINE SPB3450 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB3450
rubix:
45035476
manufacturer :
857761
ean:
3660338130120
Technical specifications
Profile
SPB
Pitch length
3450
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB3450 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
3450
mm
Upper width
16.3
mm
Height
13
mm
Interior length
3390
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.44
excl. VAT
/
Each
£
88.13
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
OPTIBELT WEDGEBELT SPB ENV SPB1550E
OPTIBELT SPA 1950 1619660
MECALINE SPZ2650 SPZ Wrapped Wedge Belt
OPTIBELT SPA 1132 1642033
OPTIBELT WEDGEBELTSPAENV SPA 24827700
OPTIBELT SPZ 670 1654522
OPTIBELT SPA 900 1728008
OPTIBELT SPA 3032 1685766
MECALINE SPA1632 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1237 WRAPPED WEDGE BELT 2.0
GATES 9339-02180 SUPER HC SPB2180
GATES SUPER HC VBELT SPZ1150 SUPERHC
OPTIBELT WEDGEBELTSPAENV SPA 26077700
GATES 9626-61600 SPB1600 DELTA NARROW
GATES 9624-62800 SPZ2800 DELTA NARROW