Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ2650 SPZ Wrapped Wedge Belt
MECALINE SPZ2650 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ2650
rubix:
45035693
manufacturer :
857910
ean:
3660338131592
Technical specifications
Profile
spz
Pitch length
2650
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ2650 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spz
Pitch length
2650
mm
Upper width
9.7
mm
Height
8
mm
Interior length
2613
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.55
excl. VAT
/
Each
£
19.86
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES SUPER HC VBELT SPA857 SUPERHC
MECALINE SPB2650 WRAPPED WEDGE BELT 2.0
GATES 9627-65800 SPC5800 DELTA NARROW
OPTIBELT 5V 1900 RP 1776305
OPTIBELT OPTI REDPOWER BELT SPA 17006002
MECALINE SPZ2137 SPZ Wrapped Wedge Belt
GATES WEDGEBELT 8V ENV 8V1250 SUPERHC
OPTIBELT SPC 8000 1521242
WEDGE BELT SPZ SECTION SPZ2000MC
GATES PREDATOR BELT SPBP4750
GATES 4ROW SPB VEEBELT SPB2800/4 POWERBAND
OPTIBELT WEDGEBELTSPAENV SPA 26077700
GATES 9625-61857 SPA1857 DELTA NARROW
GATES WEDGEBELTSPBMCOG SPB2530MN SUPERHC MN
MECALINE SPA2182 WRAPPED WEDGE BELT 2.0