Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1632 WRAPPED WEDGE BELT 2.0
MECALINE SPA1632 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA1632E - 889326
rubix:
243A4249
manufacturer :
889326
ean:
3660338418792
Technical specifications
Profile
SPA
Pitch length
1632
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1632 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
1632
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.59
excl. VAT
/
Each
£
12.71
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
GATES SUPER HC VBELT SPB4000 SUPERHC
MECALINE SPZ1120 WRAPPED WEDGE BELT 2.0
GATES 9625-61837 SPA1837 DELTA NARROW
OPTIBELT SPZ 17007700 WEDGEBELT SPZ ENV SPZ1700E
GATES WEDGEBELTSPAMCOG SPA3150MN SUPERHC MN
GATES 4ROW SPB VEEBELT SPB4000/4 POWERBAND
OPTIBELT 3V 475 RP 1603184
OPTIBELT SPA 1180 1630354
MECALINE SPA2682 WRAPPED WEDGE BELT 2.0
OPTIBELT 5V 1120 RP 1563275
GATES PREDATOR BELT SPBP6300
GATES WEDGEBELTSPAMCOG SPA800MN SUPERHC MN
OPTIBELT SPB 1500BPCP OPTI BLUE POWER BELT SPB1500BLUEPOWER
GATES 9339-01550 SUPER HC SPB1550
MECALINE SPC5300 SPC Wrapped Wedge Belt