Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1237 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1237 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1237E - 889562
rubix:
243A4454
manufacturer :
889562
ean:
3660338421150
Technical specifications
Profile
SPZ
Pitch length
1237
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1237 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
1237
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.27
excl. VAT
/
Each
£
11.12
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
GATES WEDGE BELT SPB MCOG SPB4000MN SUPERHC MN
GATES 9624-60887 SPZ887 DELTA NARROW
OPTIBELT WEDGEBELTSPAENV SPA 19827700
GATES WEDGEBELT 8V ENV 8V1400 SUPERHC
GATES SUPER HC VBELT SPB1800 SUPERHC
GATES 9626-61500 SPB1500 DELTA NARROW
MECALINE SPZ1550 SPZ Wrapped Wedge Belt
MECALINE SPZ1420 SPZ Wrapped Wedge Belt
MECALINE 889393 SPA3250 WRAPPED WEDGE BELT 2.0
MECALINE 889404 SPA707 WRAPPED WEDGE BELT 2.0
GATES WEDGE BELT 3V ENV 3V1000 SUPERHC
MECALINE SPA2532 SPA Wrapped Wedge Belt
GATES WEDGEBELT 8V ENV 8V5600 SUPERHC
MECALINE SPA1180 SPA Wrapped Wedge Belt
GATES 9331-03750 SUPER HC SPZ3750