Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB2240 SPB Wrapped Wedge Belt
MECALINE SPB2240 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB2240
rubix:
45035442
manufacturer :
857740
ean:
3660338129919
Technical specifications
Profile
SPB
Pitch length
2240
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2240 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
2240
mm
Upper width
16.3
mm
Height
13
mm
Interior length
2180
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.77
excl. VAT
/
Each
£
23.72
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
MECALINE SPZ1450 SPZ Wrapped Wedge Belt
OPTIBELT SPA 23077700 WEDGE BELT SPA2307E
GATES ISO WEDGE BELT SPZ850E
GATES 9331-01937 SPZ1937 SUPERHC
GATES 9624-60710 SPZ710 DELTA NARROW
GATES SPC2360MN SUPERHC MN WEDGE BELT SPC M COG SPC2360MC
GATES 9624-62500 SPZ2500 DELTA NARROW
GATES SUPER HC VBELT SPZ1462 SUPERHC
GATES 9333-02682 SPA2682 SUPERHC
OPTIBELT SPA 13077700 SPA 1307 WEDGEBELTSPAENV
WEDGE BELT SPB M COG
GATES SUPER HC VBELT SPA1360 SUPERHC
MECALINE SPA4250 WRAPPED WEDGE BELT 2.0
MECALINE SPA2057 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPZMCOG SPZ1012MN SUPERHC MN