Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1450 SPZ Wrapped Wedge Belt
MECALINE SPZ1450 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1450
rubix:
45035611
manufacturer :
857871
ean:
3660338131202
Technical specifications
Profile
SPZ
Pitch length
1450
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1450 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1450
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1413
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.84
excl. VAT
/
Each
£
13.01
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
OPTIBELT SPA 2000 1602515
OPTIBELT 5V 2650 1534617
OPTIBELT SPC 2240 1770686
MECALINE SPC5600 SPC Wrapped Wedge Belt
GATES 9626-61950 SPB1950 DELTA NARROW
GATES PREDATOR BELT SPBP3150
GATES 9335-13800 SPC13800 SUPERHC
MECALINE SPC4000 WRAPPED WEDGE BELT 2.0
GATES 3ROW SPB VEEBELT SPB6700/3 POWERBAND
MECALINE SPZ1787 SPZ Wrapped Wedge Belt
MECALINE SPZ962 WRAPPED WEDGE BELT 2.0
MECALINE SPB1700 SPB Wrapped Wedge Belt
OPTIBELT SPA 17077700 SPA1707E WEDGE BELT ENVELOPE
GATES 9624-61262 SPZ1262 DELTA NARROW
OPTIBELT 8V 2240 RP 1556449