Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA4250 WRAPPED WEDGE BELT 2.0
MECALINE SPA4250 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA4250E - 889401
rubix:
243A4318
manufacturer :
889401
ean:
3660338419546
Technical specifications
Profile
spa
Pitch length
4250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA4250 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spa
Pitch length
4250
mm
Upper width
13
mm
Height
10
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.65
excl. VAT
/
Each
£
22.38
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
MECALINE SPB3170 SPB Wrapped Wedge Belt
MECALINE SPA2800 WRAPPED WEDGE BELT 2.0
OPTIBELT SPB 3250 1798489
MECALINE SPC2800 WRAPPED WEDGE BELT 2.0
MECALINE SPB2000 SPB Wrapped Wedge Belt
MECALINE SPA2182 SPA Wrapped Wedge Belt
MECALINE SPZ1037 SPZ Wrapped Wedge Belt
OPTIBELT SPA 1432 1594526
OPTIBELT SPZ 1437 1560370
MECALINE SPB2900 WRAPPED WEDGE BELT 2.0
OPTIBELT 8V 1000 RP 1678586
OPTIBELT SPA 1532 1604960
MECALINE SPZ1187 WRAPPED WEDGE BELT 2.0
GATES 9624-61700 SPZ1700 DELTA NARROW
MECALINE SPB2240 WRAPPED WEDGE BELT 2.0