Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB2020 SPB Wrapped Wedge Belt
MECALINE SPB2020 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB2020
rubix:
200A4636
manufacturer :
857735
ean:
3660338129865
Technical specifications
Profile
SPB
Pitch length
2020
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2020 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
2020
mm
Upper width
16.3
mm
Height
13
mm
Interior length
1960
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.04
excl. VAT
/
Each
£
32.45
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
OPTIBELT OPTI REDPOWER BELT SPB 35506002
OPTIBELT SPZ 1487 1531697
OPTIBELT OPTI REDPOWER BELT SPZ 17626002
OPTIBELT WEDGEBELT SPB ENV SPB1600E
OPTIBELT OPTI REDPOWER BELT SPZ 16006002
GATES 9624-61362 SPZ1362 DELTA NARROW
GATES 9624-61047 SPZ1047 DELTA NARROW
MECALINE SPB4250 SPB Wrapped Wedge Belt
GATES 9625-63000 SPA3000 DELTA NARROW
MECALINE SPB2800 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPA1432 SUPERHC
GATES SUPER HC VBELT SPZ1212 SUPERHC
OPTIBELT 5V 1180 RP 1600947
GATES 2ROW SPB VEEBELT SPB2650/2 POWERBAND
GATES 9624-60975 SPZ975 DELTA NARROW