References
Superseded Ref:857752
Mecaline:SPB2800E - 889467
Rubix:243A4372
Manufacturer :889467
EAN:3660338420207

Documents
Product details : MECALINE SPB2800 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2800 mm |
| Interior length | 2740 mm |
| Outer length | 2822 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 20.23 excl. VAT
/ Each
£ 24.28 incl. VAT
- In stock: Next day delivery
