Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB4250 SPB Wrapped Wedge Belt
MECALINE SPB4250 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB4250
rubix:
45035485
manufacturer :
857769
ean:
3660338130205
Technical specifications
Profile
SPB
Pitch length
4250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB4250 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
4250
mm
Upper width
16.3
mm
Height
13
mm
Interior length
4190
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.00
excl. VAT
/
Each
£
48.00
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
GATES WEDGEBELT 3V ENV 3V315 SUPERHC
GATES SUPER HC VBELT SPA907 SUPERHC
OPTIBELT SPA 18827700 WEDGEBELTSPAENV SPA1882E
MECALINE SPA2382 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1250 SPZ Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPB 15006002
OPTIBELT 8V 2360 RP 1719594
MECALINE SPA1250 WRAPPED WEDGE BELT 2.0
OPTIBELT WEDGEBELTSPZENV SPZ 12027700
GATES WEDGEBELTSPZMCOG SPZ722MN SUPERHC MN
MECALINE 889486 SPB4050 WRAPPED WEDGE BELT 2.0
MECALINE SPB2400 WRAPPED WEDGE BELT 2.0
OPTIBELT SPA 1482 1597495
MECALINE SPZ630 SPZ Wrapped Wedge Belt
GATES 9624-60737 SPZ737 DELTA NARROW