References
Gates:SPA1432 SUPERHC
Rubix:101A8479
Manufacturer :933301432
EAN:5412571078572




Product details : GATES 933301432 SUPER HC V-BELT SPA1432
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1432 mm |
| Interior length | 1387 mm |
| Outer length | 1450 mm |
| Thickness | 10 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 15.99 excl. VAT
/ Each
£ 19.19 incl. VAT
- In stock: Next day delivery
