References
Mecaline:SPB1800
Rubix:45035427
Manufacturer :857730
EAN:3660338129810

Documents
Product details : MECALINE SPB1800 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 1800 mm |
| Interior length | 1740 mm |
| Outer length | 1822 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 23.67 excl. VAT
/ Each
£ 28.40 incl. VAT
- Sold out
