References
Superseded Ref:857755
Mecaline:SPB2900E - 889470
Rubix:243A4374
Manufacturer :889470
EAN:3660338420238

Documents
Product details : MECALINE SPB2900 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2900 mm |
| Interior length | 2840 mm |
| Outer length | 2922 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 20.95 excl. VAT
/ Each
£ 25.14 incl. VAT
- Usually arrives within 14 working days
