References
Superseded Ref:857745
Mecaline:SPB2430E - 889458
Rubix:243A4365
Manufacturer :889458
EAN:3660338420115

Documents
Product details : MECALINE SPB2430 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2430 mm |
| Interior length | 2370 mm |
| Outer length | 2452 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 17.55 excl. VAT
/ Each
£ 21.06 incl. VAT
- In stock: Next day delivery
