Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB1320 SPB Wrapped Wedge Belt
MECALINE SPB1320 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB1320
rubix:
45035408
manufacturer :
857720
ean:
3660338129711
Technical specifications
Profile
spb
Pitch length
1320
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB1320 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spb
Pitch length
1320
mm
Upper width
16.3
mm
Height
13
mm
Interior length
1260
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.24
excl. VAT
/
Each
£
18.29
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
OPTIBELT OPTI REDPOWER BELT SPA 23076002
GATES WEDGE BELT 8V ENV 8V1500 SUPERHC
OPTIBELT 8V 2240 RP 1556449
GATES 9624-60562 SPZ562 DELTA NARROW
OPTIBELT WEDGEBELT SPB ENV SPB1550E
OPTIBELT OPTI REDPOWER BELT SPA 22326002
MECALINE SPZ1537 SPZ Wrapped Wedge Belt
OPTIBELT WEDGEBELTSPZENV SPZ 19877700
GATES 9624-61587 SPZ1587 DELTA NARROW
GATES 9626-63750 SPB3750 DELTA NARROW
GATES 9624-61550 SPZ1550 DELTA NARROW
GATES ISO WEDGE BELT SPA3000E
OPTIBELT OPTI REDPOWER BELT SPA 30826002
GATES 9625-60857 SPA857 DELTA NARROW
MECALINE SPZ1637 SPZ Wrapped Wedge Belt