GATES 9626-63750 SPB3750 DELTA NARROW


Delta Narrow SPZ

References
gates:SPB3750 DELTA NARROW
rubix:270A0512
manufacturer :9626-63750
ean:5414465318924
brand logo
brand logo
Technical specifications
ProfileSPB
Pitch length3750 mm
See all Specifications

Product details : GATES 9626-63750 SPB3750 DELTA NARROW


The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.

Technical specifications


Attributes
ProfileSPB
Pitch length3750 mm
Upper width16 mm
Height13 mm
Interior length3728 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 20.80 excl. VAT
/ Each
£ 24.96 incl. VAT
  • Usually arrives within 14 working days