Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB1600 SPB Wrapped Wedge Belt
MECALINE SPB1600 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB1600
rubix:
45035420
manufacturer :
857726
ean:
3660338129773
Technical specifications
Profile
SPB
Pitch length
1600
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB1600 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
1600
mm
Upper width
16.3
mm
Height
13
mm
Interior length
1540
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.14
excl. VAT
/
Each
£
25.37
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
MECALINE SPA2847 SPA Wrapped Wedge Belt
GATES 9624-60587 SPZ587 DELTA NARROW
GATES SUPER HC VBELT SPC2120 SUPERHC
GATES 9625-61532 SPA1532 DELTA NARROW
GATES 9626-61950 SPB1950 DELTA NARROW
OPTIBELT SPB2500E WEDGE BELT SPB SK
GATES SUPER HC VBELT SPA907 SUPERHC
OPTIBELT 3V 400 1668967
GATES 9624-61812 SPZ1812 DELTA NARROW
OPTIBELT 5V 1180 RP 1600947
GATES 9624-62500 SPZ2500 DELTA NARROW
GATES WEDGEBELT 5V ENV 5V630 SUPERHC
GATES 9624-61347 SPZ1347 DELTA NARROW
GATES SUPER HC VBELT SPZ812 SUPERHC
MECALINE SPB4500 SPB Wrapped Wedge Belt