Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB4500 SPB Wrapped Wedge Belt
MECALINE SPB4500 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB4500
rubix:
45035487
manufacturer :
857772
ean:
3660338130236
Technical specifications
Profile
SPB
Pitch length
4500
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB4500 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
4500
mm
Upper width
16.3
mm
Height
13
mm
Interior length
4440
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.72
excl. VAT
/
Each
£
47.66
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
MECALINE SPA1360 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPZ 12126002
GATES 9333-02882 SUPER HC SPA2882
OPTIBELT SPA 1550 1722984
MECALINE SPZ2240 SPZ Wrapped Wedge Belt
GATES 9625-62207 SPA2207 DELTA NARROW
GATES 9626-64870 SPB4870 DELTA NARROW
GATES WEDGEBELTSPAMCOG SPA1000MN SUPERHC MN
GATES SPB1700MN SUPERHC MN WEDGEBELTSPBMCOG SPB1700MC
GATES 9626-61280 SPB1280 DELTA NARROW
GATES 9625-60900 SPA900 DELTA NARROW
OPTIBELT WEDGEBELTSPZENV SPZ 19377700
OPTIBELT WEDGEBELTSPZENV SPZ 22877700
OPTIBELT OPTI REDPOWER BELT SPZ 20006002
MECALINE SPB3350 SPB Wrapped Wedge Belt