References
Gates:SPC2120 SUPERHC
Rubix:102A6155
Manufacturer :933502120
EAN:5412571079692




Product details : GATES 933502120 SUPER HC V-BELT SPC2120
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 2120 mm |
| Interior length | 2037 mm |
| Outer length | 2150 mm |
| Thickness | 18 mm |
| Sheathed | yes |
| Series | super hc |
| Shape of teeth | notched (molded) |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 49.79 excl. VAT
/ Each
£ 59.75 incl. VAT
- In stock: Next day delivery
