Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2847 SPA Wrapped Wedge Belt
MECALINE SPA2847 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA2847
rubix:
45035357
manufacturer :
857700
ean:
3660338129520
Technical specifications
Profile
SPA
Pitch length
2847
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2847 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
2847
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2852
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.96
excl. VAT
/
Each
£
47.95
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
MECALINE SPB4060 WRAPPED V BELT 2.0
MECALINE SPZ2030 SPZ Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPA 15326002
GATES WEDGEBELTSPBMCOG SPB4750MN SUPERHC MN
GATES SUPER HC VBELT SPA1057 SUPERHC
GATES 9626-61720 SPB1720 DELTA NARROW
GATES SPZ1047ESHC SUPER HC VBELT
MECALINE SPB1650 WRAPPED WEDGE BELT 2.0
GATES 2ROW SPB VEEBELT SPB3550/2 POWERBAND
MECALINE SPA857 SPA Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPZ 23606002
MECALINE SPZ3550 WRAPPED WEDGE BELT 2.0
OPTIBELT 5V 1120 RP 1563275
OPTIBELT SPZ 1362 1569309
MECALINE SPB3170 SPB Wrapped Wedge Belt