MECALINE 856800 08SPB900 V-PULLEY 8G SPB900 TB 4545
SPB Section Eight Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:08SPB900
Rubix:254A6582
Manufacturer :856800
EAN:3660338120831

Documents
Product details : MECALINE 856800 08SPB900 V-PULLEY 8G SPB900 TB 4545
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (4545) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 900 mm |
| Taper bush | 4545 |
| Material | cast iron gg25 |
| Number of grooves | 8 |
| Type | 5 |
| Rim width | 158 mm |
| Outer diameter | 907 mm |
| Width | 114 mm |
Show UNSPSC/ECL@SS
£ 455.85 excl. VAT
/ Each
£ 547.02 incl. VAT
- Usually arrives within 14 working days
