MECALINE 856690 06SPA224 V-PULLEY 6G SPA224 TB 3020
SPA Section Six Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:06SPA224
Rubix:254A6510
Manufacturer :856690
EAN:3660338119743

Documents
Product details : MECALINE 856690 06SPA224 V-PULLEY 6G SPA224 TB 3020
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (3020) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 224 mm |
| Number of grooves | 6 |
| Taper bush | 3020 |
| Material | cast iron gg25 |
| Type | 3 |
| Rim width | 95 mm |
| Outer diameter | 229.5 mm |
| Width | 51 mm |
Show UNSPSC/ECL@SS
£ 46.28 excl. VAT
/ Each
£ 55.54 incl. VAT
- Usually arrives within 14 working days
