MECALINE 856701 06SPB1000 V-PULLEY 6G SPB100 TB 4545
SPB Section Six Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:06SPB1000
Rubix:254A6520
Manufacturer :856701
EAN:3660338119859

Documents
Product details : MECALINE 856701 06SPB1000 V-PULLEY 6G SPB100 TB 4545
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (4545) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 1000 mm |
| Taper bush | 4545 |
| Material | cast iron gg25 |
| Number of grooves | 6 |
| Type | 5 |
| Rim width | 120 mm |
| Outer diameter | 1007 mm |
| Width | 114 mm |
Show UNSPSC/ECL@SS
£ 454.94 excl. VAT
/ Each
£ 545.93 incl. VAT
- Usually arrives within 14 working days
