MECALINE 875610 10SPC300 V-PULLEY 10G SPC300 TB 4545
SPC Section Ten Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:10SPC300
Rubix:254A6648
EAN:3660338291913

Documents
Product details : MECALINE 875610 10SPC300 V-PULLEY 10G SPC300 TB 4545
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPC - Taper Bush type (4545) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 300 mm |
| Taper bush | 4545 |
| Material | cast iron |
| Number of grooves | 10 |
| Type | 3 |
| Rim width | 263.5 mm |
| Outer diameter | 309.6 mm |
| Width | 114 mm |
Show UNSPSC/ECL@SS
£ 245.57 excl. VAT
/ Each
£ 294.68 incl. VAT
- Usually arrives within 14 working days
