FENNER TAPER LOCK PULLEY QXPZ SECTION 100MM 5 GROOVE TAPER BORED 2012
V-pulley for taper bush
See technical informationReferences
Fenner:SPZ100X5-FEN
Rubix:406A0975
Manufacturer :031Z0145



Product details : FENNER TAPER LOCK PULLEY QXPZ SECTION 100MM 5 GROOVE TAPER BORED 2012
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 100 SPZ 5 TL 2012
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 100 mm |
| Taper bush | 2012 |
| Material | cast iron gg25 |
| Number of grooves | 5 |
| Type | wedge pulley with tapered bore for taper lock removable hub |
| Rim width | 64 mm |
| Outer diameter | 104 mm |
| Width | 64 mm |
Show UNSPSC/ECL@SS
£ 44.87 excl. VAT
/ Each
£ 53.84 incl. VAT
- Delivery usually within ( 2 ) days
