Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPC9000 SPC Wrapped Wedge Belt
MECALINE SPC9000 SPC Wrapped Wedge Belt
SPC Wedge Belts
References
mecaline:
SPC9000E
rubix:
45035535
ean:
3660338272851
Technical specifications
Profile
SPC
Pitch length
9000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC9000 SPC Wrapped Wedge Belt
Wedge Belt - SPC Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPC
Pitch length
9000
mm
Upper width
22
mm
Height
18
mm
Interior length
8917
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.49
excl. VAT
/
Each
£
67.79
incl. VAT
Sold out
Select variants (27)
Add to cart
Check our products from related categories
MECALINE SPB7100 SPB Wrapped Wedge Belt
GATES SUPER HC VBELT SPZ3350 SUPERHC
GATES 3ROW SPC VEEBELT SPC4000/3 POWERBAND
GATES 3ROW SPB VEEBELT SPB4500/3 POWERBAND
GATES WEDGEBELTSPAMCOG SPA957MN SUPERHC MN
GATES 9624-61637 SPZ1637 DELTA NARROW
GATES SUPER HC VBELT SPA1257 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPB 67006002
GATES WEDGEBELTSPAMCOG SPA1000MN SUPERHC MN
GATES SPA1140MN SUPERHC MN SPA1140MC V BELT
OPTIBELT 3V 475 1696340
MECALINE SPZ975 SPZ Wrapped Wedge Belt
GATES 9624-61437 SPZ1437 DELTA NARROW
GATES 9624-61850 SPZ1850 DELTA NARROW
GATES SPB1700MN SUPERHC MN WEDGEBELTSPBMCOG SPB1700MC