GATES SPB1700MN SUPERHC MN WEDGEBELTSPBMCOG SPB1700MC
SuperHC MN SPB
See technical informationSee documentsReferences
Gates:SPB1700MN SUPERHC MN
Rubix:103A3314
Manufacturer :941601700
EAN:5412571106190




Documents
Product details : GATES SPB1700MN SUPERHC MN WEDGEBELTSPBMCOG SPB1700MC
Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.
Strengths
• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 1700 mm |
| Interior length | 1640 mm |
| Outer length | 1722 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 25.34 excl. VAT
/ Each
£ 30.41 incl. VAT
- Usually arrives within 14 working days
